Shop ZORO SELECT
See all product information
Create Account
Female Adapter, Brass
- Mfr # LF822FR
- Zoro # G011130977
product price:Â
$
5.59
/ea
Sold in multiples of 12 for
$67.08
Key Features
Specific Fitting Shape
Straight Adapter
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Application
Potable Water
Overall Length
2 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF822FR
- Zoro #
- G011130977
- UPC #
- 845526026918
- Country of Origin
- China
- Item
- Push-Fit Adapter Fitting
- Specific Fitting Shape
- Straight Adapter
- Standards
- ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
- Application
- Potable Water
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Resistance Properties
- Corrosion-Resistant
- Fitting Side B Connection Type
- FNPT
- Fitting Material
- Brass
- Material Grade
- C36500
- Maximum Operating Pressure
- 200 psi
- Fitting Side A Connection Type
- Push-to-Connect
- Maximum Operating Temperature
- 200 Degrees F
- Operating Temperature - Maximum
- 200 Degrees F
- Fitting Side 1 Connection Type
- Push-to-Connect
- Connector Type
- Adapter
- Fitting Side 2 Connection Type
- FNPT
- For Media Type
- Potable Water
- Fitting Shape
- Straight
- Operating Pressure - Maximum
- 200 psi
Dimensions
- Overall Length
- 2 in
- Fitting Side A Tube Outer Diameter
- 3/4 in
- Fitting Side B Pipe Size
- 3/4 in
- Fitting Thread Size
- 3/4"
- Fitting Side 2 Pipe Size
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 3/4 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Push-Fit Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter Not Applicable, Fitting Material Brass, Fitting Thread Size 3/4 In., Material Grade C36500, Color Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.