Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Adapter, Stainless Steel, Not Applicable

  • Mfr # SS822FR

  • Zoro # G711131052


product price: $5.29
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Application
Potable Water
Overall Length
2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS822FR
Zoro #
G711131052
UPC #
845526027182
Country of Origin
China

Dimensions

Overall Length
2 in
Fitting Side B Pipe Size
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Thread Size
3/4"
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Application
Potable Water
Color
Silver
Fitting Side A Connection Type
Push-to-Connect
Material Grade
304
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
FNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Potable Water
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
Fitting Shape
Straight
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
200 psi

Description

Push-Fit Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter Not Applicable, Fitting Material Stainless Steel, Fitting Thread Size 3/4 In., Material Grade 304, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.