Zoro Homepage

Female Cross, 304 SS, 1/8" Pipe Size, NPT

  • Mfr # ZUSA-PF-7902

  • Zoro # G800420852


product price: $50.19
/ea

Key Features

Specific Fitting Shape
Female Cross
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ANSI B31.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7902
Zoro #
G800420852
UPC #
193005127350
Country of Origin
China

Dimensions

Fitting Side D Nominal Pipe Size
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Female Cross
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ANSI B31.1
Material Grade
304
Fitting Side C Gender
Female
Includes Seal
No
Fitting Side C Type
NPT
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
27
Fitting Side B Type
NPT
Fitting Side D Gender
Female
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Fitting Side D Pipe Threading
27
Fitting Side B Pipe Threading
27
Fitting Side C Pipe Threading
27
Fitting Side D Type
NPT
Maximum Operating Pressure
6,100 psi
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No

Description

Female Cross, Stainless Steel, 304, 1/8 in, Female, NPT, 27, 1/8 in, Female, NPT, 27, 1/8 in, Female, NPT, 27, 1/8 in, Female, NPT, 27, 6,100 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.