Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Elbow, Brass, Not Applicable

  • Mfr # LF813FR

  • Zoro # G611131008


product price: $5.39
/ea
Sold in multiples of 12 for $64.68

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Overall Length
1 13/16 in
Application
Potable Water
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Fitting Side A Tube Outer Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF813FR
Zoro #
G611131008
UPC #
845526027052
Country of Origin
China

Dimensions

Overall Length
1 13/16 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Thread Size
1/2"
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Application
Potable Water
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
FNPT
Fitting Material
Brass
Resistance Properties
Corrosion-Resistant
Fitting Side A Connection Type
Push-to-Connect
Material Grade
C36500
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
FNPT
Connector Type
Adapter
For Media Type
Potable Water
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter Not Applicable, Fitting Material Brass, Fitting Thread Size 1/2 In., Material Grade C36500, Color Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.