Shop ZORO SELECT
See all product information
Create Account
Female-Female Hex Adapter
- Mfr # NUT60212FXM10F
- Zoro # G422380664
product price:Â
$
18.59
/ea
Key Features
Body Length
38 mm
Wire Rope Length
38 mm
Material
Stainless Steel
Material Grade/Class
316
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT60212FXM10F
- Zoro #
- G422380664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 38 mm
- Wire Rope Length
- 38 mm
- Hex Width
- 18 mm
- Thread Size Size B
- M10x1.25
- Thread Size Side A
- 1/2"-20
- Overall Length
- 38 mm
- Length
- 38 mm
Details
- Item
- Hex Adapter
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Thread Fit Side A
- 2B
- Conversion Type
- Inch to Metric
- Thread Fit Side B
- 6H
- Body Shape
- Hex
- Finish
- Plain
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
Description
Female-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.