Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Female Luer, 303 Stainless Steel Silver
Mfr # G520
Zoro # G7508444
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- For Use With Luer Lock Products
- Color Silver
- Material 303 Stainless Steel
- Application Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
Product Information
- Brand Zoro Select
- MFR # G520
- Zoro # G7508444
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Size | 1/4-28 Male |
Details
Description
Female Luer, Fitting Material Stainless Steel, Material Grade 303, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Duct Tape, Gray, 2 7/8 in x 25yd, 16.75 mil (105680)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Bronze, RTV Silicone Base (4045027)
- PERMATEX Pipe Thread Sealant 16 fl oz, Brush-Top Can, Thread Sealant with PTFE, White, Paste (80633)
- NASHUA ASJ Foil Tape, 72mm x 46m, White (ASJ)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G508)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW5)
- ZORO SELECT Luer Lock Adapter, Plated Brass Silver (G509)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Black (5FVL5)
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver (5FTX2)
- ZORO SELECT Female Luer Blank, 316 stainless steel Silver (G532)
- ZORO SELECT Male Luer Lock Blank, Plated Brass Silver (G515)
- Zoro Select Dispensing Syringe Needles, Tips & Caps