Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Female Luer, 316 stainless steel Silver
Mfr # G528
Zoro # G7471335
original price:
$32.67
14% off
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- For Use With Luer Lock Products
- Color Silver
- Material 316 stainless steel
- Application Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
Product Information
- Brand Zoro Select
- MFR # G528
- Zoro # G7471335
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Size | 1/4-28 Male |
Details
Description
Female Luer, Fitting Material Stainless Steel, Material Grade 316, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Masking Tape, 10 In. Wide x 72 Yards Long, Green (GPT-10)
- OATEY Mp 8Oz Yel Thread Seal (025220)
- 3M Electrical Tape, 65 mil, 2" x 10 ft., PK10 (2228-2x10FT)
- SUREBONDER All Purpose Adhesive, clear, 5/8 in Dia, 10 in L, 10 sec Begins to Harden, 53 PK (Q711-5P)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX9)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G507)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Black (5FVL5)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX0)
- ZORO SELECT Male Luer to 1/8 NPT Male, Plated Brass Silver (G513)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ0)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY9)
- Zoro Select Dispensing Syringes, Bottles & Tips