Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Rod End, 3/8-24 x 3/8-24, LH

  • Mfr # 5RKC9

  • Zoro # G2340646


product price: $9.75
/ea
Sold in multiples of 2 for $19.50

Key Features

Type
With Male Thread Stud
Thread
Left Hand
Thread Size
3/8"-24 x 3/8"-24
Housing
Cadmium Plated Steel
Dimension A
3/8"-24 x 3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RKC9
Zoro #
G2340646
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-24 x 3/8"-24
Dimension A
3/8"-24 x 3/8"-24
Bore Diameter
3/8 in
Shank Thread Size
3/8"-24
Ball Stud Thread Size
3/8"-24

Details

Type
With Male Thread Stud
Thread
Left Hand
Housing
Cadmium Plated Steel
Item
Spherical Rod End
Bearings
Steel Case Hardened, Tin Nickle Plated Ball
Shank Thread Direction
Left Hand
Ball Stud Thread Direction
Right Hand
Housing Material
Alloy Steel
Ball Material
Steel
Housing Material Finish
Cadmium Plated
Shank Thread Gender
Female
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Rod End Type
Spherical Rod End

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Shank Thread Size 3/8 In.-24, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Material Steel, Ball Stud Thread Direction Right Hand, Housing Material Finish Cadmium Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.