Female Threaded Hex Standoffs
- Mfr # BULK-SNDF-1429
- Zoro # G622887130
product price:Â
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
Wire Rope Length
3/8 in
Material Grade/Class
6/6
Finish
Plain
Shape
Hex
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SNDF-1429
- Zoro #
- G622887130
- UPC #
- 00197666213445
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3/8 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Details
- Material Grade/Class
- 6/6
- Finish
- Plain
- Shape
- Hex
- System of Measurement
- Inch
- Material
- Nylon
- Item
- Female Threaded Hex Standoffs
- Thread Style
- Fully Threaded
- Shell Material
- Nylon
Description
Female Threaded Hex Standoffs, Overall Length 3/8 in, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.