Shop ZORO SELECT
See all product information
Create Account
Female Threaded Round Standoffs
- Mfr # BULK-SNDF-1321
- Zoro # G322887256
product price:Â
$
1.15
/ea
Sold in multiples of 9 for
$10.35
Key Features
System of Measurement
Inch
Finish
Plain
Material
Nylon
Material Grade/Class
6/6
Wire Rope Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SNDF-1321
- Zoro #
- G322887256
- UPC #
- 00197666211816
- Country of Origin
- United States
- System of Measurement
- Inch
- Finish
- Plain
- Material
- Nylon
- Material Grade/Class
- 6/6
- Item
- Female Threaded Round Standoffs
- Shape
- Round
- Thread Style
- Fully Threaded
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Wire Rope Length
- 3/8 in
- Outside Diameter
- 1/4 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Description
Female Threaded Round Standoffs, Overall Length 3/8 in, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.