Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Female-Female Threaded Standoff
- Mfr # 15TSP144-50GR
- Zoro # G523954269
product price:Â
$
11.15
/pk of 50, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit Side A
2B
Thread Gender Side B
Female
Thread Direction
Right Hand
Shape
Round
Overall Length
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15TSP144-50GR
- Zoro #
- G523954269
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Shape
- Round
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Material
- Nylon
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Standoff Thread Gender
- Female-Female
- Item
- Round Female-Female Threaded Standoff
- Thread Fit Side B
- 2B
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Length
- 7/16 in
- Thread Size Size B
- #6-32
- Outside Diameter
- 3/16 in
- Body Length
- 7/16 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
Description
Round Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 7/16 in, Body Length 7/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.