Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B55530.037.0162
Zoro #
G4331269
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.065 in
Washer Outside Dia.
1-5/8 in
Fits Bolt Sizes
3/8 in
Details
Item
Fender Washer
System of Measurement
Inch
Fastener Finish
Plain
Thickness Tolerance
0.047 in to 0.080 in
Washer Basic Material
Stainless Steel
Washer Standards
ASME B18.22.1
Washer Material Grade
316
Description
Fender Washer, Flat Washer Type Fender Washer, System of Measurement Inch, Thickness Tolerance 0.047 in to 0.080 in, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.