Fender Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 2400 PK

  • Mfr # B38213.025.0100

  • Zoro # G1145763


product price:  $133.99
/pk 2400, $0.06/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
1/4"
Outside Diameter
1 in
Minimum Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38213.025.0100
Zoro #
G1145763
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4"
Outside Diameter
1 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.281 in
Outside Diameter Tolerance
0.992-1.029
Inside Diameter Tolerance
0.275-0.295

Details

Item
Fender Washer
Material
Steel
Finish
Black Oxide
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Approx. Pkg. Qty.
2,400
Color
Clear
Thickness Tolerance
+0.08 in /-0.047 in
Type
Oversized Flat Washer
Rockwell Hardness
140HV
REACH Compliant
REACH Compliant
Material Grade/Class
Grade 2
Removable
Removable
Pack Size
Bulk Pack
Made in North America
Not Made in North America
Minimum Temperature
-58 Degrees C
Dimensional Standards
ASME B18.21.1
Maximum Temperature
350 Degrees C
Manufacturer Location
Globally Sourced
RoHS Compliant
RoHS Compliant
Material Quality Standards
Not Rated
Hardness
140 HV

Description

Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Finish Black Oxide, For Screw Size 1/4 in, Inside Diameter 0.285 in, Outside Diameter 1 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Clear, Inside Diameter Tolerance 0.275-0.295, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.