Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 5000 PK

  • Mfr # 1016WF188

  • Zoro # G4823574


product price: $818.99
/pk 5000, $0.16/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
#10
Minimum Thickness
0.060 in
Washer Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016WF188
Zoro #
G4823574
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#10
Outside Diameter
1 in
Minimum Thickness
0.060 in
Inside Diameter
0.219 in

Details

Item
Fender Washer
Material
18-8 Stainless Steel
Finish
Plain
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B70
Material Grade/Class
18-8

Description

Flat Washers, 10X1X.05 FENDER WA,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.