Fender Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 500 PK

  • Mfr # 5024WF316

  • Zoro # G4774839


product price:  $522.99
/pk 500, $1.05/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
For Screw Size
1/2"
Outside Diameter
1.5 in
Minimum Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5024WF316
Zoro #
G4774839
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1/2"
Outside Diameter
1.5 in
Minimum Thickness
0.065 in
Inside Diameter
0.531 in

Details

Item
Fender Washer
Material
316 Stainless Steel
Finish
Plain
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/-0.015
Rockwell Hardness
B80
Material Grade
316
Material Grade/Class
316

Description

1/2X1 1/2 Fender Washer 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.