Fender Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 100 PK

  • Mfr # U38213.025.0200

  • Zoro # G0100978


product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Washer Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38213.025.0200
Zoro #
G0100978
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4"
Outside Diameter
2 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.281 in

Details

Item
Fender Washer
Material
Steel
Finish
Black Oxide
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Color
Silver
Approx. Pkg. Qty.
100
Thickness Tolerance
+0.08 in /-0.047 in
Flat Washer Type
Fender Washer
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Oversized Flat Washer
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Material Grade/Class
Grade 2
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Washer Type
Large Outside Diameter

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.285 in, Outside Diameter 2 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Material Quality Standards Not Applicable, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.