Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 500 PK

  • Mfr # 3732WF188

  • Zoro # G4835930


product price:  $414.99
/pk 500, $0.83/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.065 in
Washer Standards
ASME B18.22.1
Inside Diameter
0.422 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3732WF188
Zoro #
G4835930
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
3/8"
Outside Diameter
2 in
Minimum Thickness
0.065 in
Inside Diameter
0.422 in

Details

Item
Fender Washer
Material
18-8 Stainless Steel
Finish
Plain
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/- 0.015
Rockwell Hardness
B70
Material Grade/Class
18-8

Description

3/8X2X.06 Fender Washer 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.