Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 1000 PK

  • Mfr # 3128WF188

  • Zoro # G4800650


product price:  $936.99
/pk 1000, $0.94/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.084 in
Washer Standards
ASME B18.22.1
Inside Diameter
0.344 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3128WF188
Zoro #
G4800650
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
5/16"
Outside Diameter
1.75 in
Minimum Thickness
0.084 in
Inside Diameter
0.344 in

Details

Item
Fender Washer
Material
18-8 Stainless Steel
Finish
Plain
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B70
Material Grade/Class
18-8

Description

Flat Washers, 5/16X1 3/4X.06 FEN,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.