Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fender Washer, Fits Bolt Size M2.2 , Stainless Steel Plain Finish, 10000 PK

  • Mfr # M2D9021A2

  • Zoro # G8541664


product price: $42.79

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
5.92 mm
Minimum Thickness
0.80mm
Washer Standards
DIN 9021
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2D9021A2
Zoro #
G8541664
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M2.2
Outside Diameter
5.92 mm
Minimum Thickness
0.80mm
Inside Diameter
2.27 mm

Details

Item
Fender Washer
Material
Stainless Steel
Finish
Plain
Washer Standards
DIN 9021
System of Measurement
Metric
Rockwell Hardness
Vickers Hardness 140
Thickness Tolerance
+/-0.10
Material Grade/Class
A2

Description

M2.2X6 Metric Din 9021 Fender Washer A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.