Zoro Homepage

Fender Washer, Fits Bolt Size M4 10000 PK

  • Mfr # M4D9021A2

  • Zoro # G9084234


product price: $162.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
M4
Outside Diameter
11.79 mm
Minimum Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4D9021A2
Zoro #
G9084234
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M4
Outside Diameter
11.79 mm
Minimum Thickness
1 mm
Inside Diameter
4.39 mm

Details

Item
Fender Washer
Material
Stainless Steel
Finish
Plain
Washer Standards
DIN 9021
System of Measurement
Metric
Thickness Tolerance
+/-0.10
Rockwell Hardness
Vickers Hardness 140
Material Grade/Class
A2

Description

Washer Assortments,M4X12 DIN 9,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.