Fender Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 10000 PK

  • Mfr # M5D9021

  • Zoro # G9084338


product price:  $325.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M5
Outside Diameter
14.79 mm
Minimum Thickness
1.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5D9021
Zoro #
G9084338
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M5
Outside Diameter
14.79 mm
Minimum Thickness
1.25 mm
Inside Diameter
5.39 mm

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
DIN 9021
System of Measurement
Metric
Thickness Tolerance
+/-0.5
Rockwell Hardness
Vickers Hardness 140

Description

M5X15X1.2 Metric Din 9021 Fender Washer Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.