Fender Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 25 PK

  • Mfr # U55530.050.0175

  • Zoro # G2685895


product price: $16.59
/pk 25, $0.66/ea

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.047 in
Maximum Thickness
0.08 in
Washer Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55530.050.0175
Zoro #
G2685895
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2"
Outside Diameter
1-3/4 in
Minimum Thickness
0.047 in
Maximum Thickness
0.08 in
Inside Diameter
0.535 in
Outside Diameter Tolerance
+0.029 in ; -0.008 in
Inside Diameter Tolerance
+/- 0.010 in

Details

Item
Fender Washer
Material
Stainless Steel
Finish
Plain
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Color
Silver
Flat Washer Type
Fender Washer
Approx. Pkg. Qty.
25
Thickness Tolerance
+0.015 in ; -0.018 in
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Oversized Flat Washer
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Globally Sourced
RoHS Compliant
RoHS Compliant
Removable
Removable
Made in North America
Not Made in North America
Maximum Temperature
302 Degrees F
Material Grade/Class
316
REACH Compliant
REACH Compliant
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.21.1
Grade
18-8 (304)

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.535 in, Outside Diameter 1 25/32 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance +/- 0.010 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.