Shop ZORO SELECT
See all product information
Create Account
Fender Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 2000 PK
- Mfr # FNWIS05001500-2000BX
- Zoro # G8460417
product price:Â
$
180.99
/pk of 2000, $0.09/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.051 in
Maximum Thickness
0.051 in
Washer Standards
ASME B18.22.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FNWIS05001500-2000BX
- Zoro #
- G8460417
- UPC #
- 096653356465
- Country of Origin
- China
- Item
- Fender Washer
- Material
- Steel
- Finish
- Zinc Plated
- Washer Standards
- ASME B18.22.1
- System of Measurement
- Inch
- Color
- Silver
- For Use With
- Screws and Studs
- Flat Washer Type
- Fender Washer
- Type
- Oversized Flat Washer
- Dimensional Standards
- ASME B18.22.1
- Pack Size
- Bulk Pack
- Material Grade/Class
- Case Hardened
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- For Screw Size
- 1/2"
- Outside Diameter
- 1-1/2 in
- Minimum Thickness
- 0.051 in
- Maximum Thickness
- 0.051 in
- Inside Diameter
- 0.531 in
Description
Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/2 in, Maximum Thickness 3/64 in, System of Measurement Inch, Minimum Thickness 3/64 in, Color Silver, Pack Size Bulk Pack, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.