Fender Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 650 PK
Mfr # B38210.050.0200
Zoro # G1188271
product price:Â $130.99
/pk 650, $0.20/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Washer Standards
ASME B18.21.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B38210.050.0200
Zoro #
G1188271
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
1/2"
Outside Diameter
2 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
1.219 in
Details
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Approx. Pkg. Qty.
650
Application
For Sheet Metal, Plumbing, Electrical Work
Thickness Tolerance
0.047 in to 0.080 in
For Use With
Screws and Studs
Type
Oversized Flat Washer
Material Grade/Class
Case Hardened
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.21.1
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1/2 in, Inside Diameter 0.535 in, Outside Diameter 2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Pack Size Bulk Pack, Thickness Tolerance 0.047 in to 0.080 in, Package Quantity 650
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.