CAD Drawings

Download CAD Files

Fender Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK

  • Mfr # Z0460-188

  • Zoro # G3456232

CAD Available

product price:  $8.59
/pk 25, $0.34/ea

Key Features

CAD Drawing
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.040 in
Maximum Thickness
0.060 in
Inside Diameter
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0460-188
Zoro #
G3456232
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4"
Outside Diameter
1 in
Minimum Thickness
0.040 in
Maximum Thickness
0.060 in
Inside Diameter
0.281 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

CAD Available
Yes
Item
Fender Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B70
Washer Material Grade
18-8
For Use With
Screws and Studs
Flat Washer Type
Fender Washer
Thickness Tolerance
+0.005/-0.004 in
Type
Oversized Flat Washer
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Tensile Strength
90,000 psi
Pack Size
Small Pack
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Dimensional Standards
AMPG 2001 FL.01
Package Weight
0.6 lb
Hardness
83 HRB
Washer Type
Large Outside Diameter
FDA Approved
Not FDA Approved

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 1 in, Maximum Thickness 1/16 in, System of Measurement Inch, Minimum Thickness 3/64 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.