Fender Washer, For Screw Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK
Mfr # Z0459-316
Zoro # G2857766
product price:Â $22.89
/pk 25, $0.92/eaKey Features
Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in
Inside Diameter
0.266 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z0459-316
Zoro #
G2857766
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1/4"
Outside Diameter
7/8 in
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in
Inside Diameter
0.266 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Description
Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.266 in, Outside Diameter 7/8 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.