CAD Drawings

Download CAD Files

Fender Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 25 PK

  • Mfr # Z0462-188

  • Zoro # G2747823

CAD Available

product price:  $16.45
/pk 25, $0.66/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Outside Diameter
1-1/2 in
Minimum Thickness
0.053 in
Maximum Thickness
0.073 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0462-188
Zoro #
G2747823
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4"
Outside Diameter
1-1/2 in
Minimum Thickness
0.053 in
Maximum Thickness
0.073 in
Inside Diameter
0.281 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

CAD Available
Yes
Item
Fender Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B70
Flat Washer Type
Fender Washer
Thickness Tolerance
+/-0.010 in
For Use With
Screws and Studs
Package Weight
1.3 lb
Type
Oversized Flat Washer
Pack Size
Small Pack
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Dimensional Standards
AMPG 2001 FL.01
Hardness
83 HRB
Washer Type
Large Outside Diameter
FDA Approved
Not FDA Approved

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 1 1/2 in, Maximum Thickness 5/64 in, System of Measurement Inch, Minimum Thickness 3/64 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.