CAD Drawings

Download CAD Files

Fender Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 50 PK

  • Mfr # U51530.025.0002

  • Zoro # G9459956

CAD Available

product price:  $12.89
/pk 50, $0.26/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
For Screw Size
1/4"
Outside Diameter
9/16 in
Minimum Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51530.025.0002
Zoro #
G9459956
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4"
Outside Diameter
9/16 in
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
Inside Diameter
0.281 in

Details

CAD Available
Yes
Item
Fender Washer
Material
Stainless Steel
Finish
Plain
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Flat Washer Type
Fender Washer
Type
Oversized Flat Washer
Dimensional Standards
ASME B18.21.1
Pack Size
Small Pack
Material Grade/Class
18-8
Washer Type
Large Outside Diameter

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.285 in, Outside Diameter 9/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Material Quality Standards Not Applicable, Pack Size Small Pack, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.