Fender Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK
Mfr # U38210.025.0250
Zoro # G9715474
product price:Â $38.79
/pk 100, $0.39/eaKey Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Washer Standards
ASME B18.21.1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U38210.025.0250
Zoro #
G9715474
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
1/4"
Outside Diameter
2 1/2 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.281 in
Inside Diameter Tolerance
0,275-0,295
Outside Diameter Tolerance
2492-2529
Description
Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1/4 in, Inside Diameter 0.285 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance 0,275-0,295, Made in North America Not Made in North America, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.