Fender Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 50 PK

  • Mfr # Z0458

  • Zoro # G3351695

CAD Available

product price:  $4.49
/pk 50, $0.09/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
1/4"
Minimum Thickness
0.042 in
Maximum Thickness
0.052 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z0458
Zoro #
G3351695
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4"
Outside Diameter
9/16 in
Minimum Thickness
0.042 in
Maximum Thickness
0.052 in
Inside Diameter
0.266 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

CAD Available
Yes
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.22.1
System of Measurement
Inch
For Use With
Screws and Studs
Flat Washer Type
Fender Washer
Rockwell Hardness
B40
Thickness Tolerance
+0.005/-0.004 in
Washer Material Grade
Low Carbon
Color
Silver
Type
Oversized Flat Washer
Material Grade/Class
Case Hardened
Dimensional Standards
ASME B18.22.1
Pack Size
Small Pack
Package Weight
0.14 lb
Washer Type
Large Outside Diameter
Hardness
55 HRB
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1/4 in, Inside Diameter 0.266 in, Outside Diameter 9/16 in, Maximum Thickness 3/64 in, System of Measurement Inch, Minimum Thickness 3/64 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.