Fender Washer, For Screw Size 3/8" , Steel Black Oxide Finish, 100 PK

  • Mfr # U38213.037.0300

  • Zoro # G9408777


product price:  $39.49
/pk 100, $0.39/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Washer Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38213.037.0300
Zoro #
G9408777
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8"
Outside Diameter
3 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.406 in
Outside Diameter Tolerance
3.000 +.010-.010 IN
Inside Diameter Tolerance
.410 +.010-.010 IN

Details

Item
Fender Washer
Material
Steel
Finish
Black Oxide
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Approx. Pkg. Qty.
100
Thickness Tolerance
+0.08 in /-0.047 in
Flat Washer Type
Fender Washer
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Silver
Rockwell Hardness
HRB65
Type
Oversized Flat Washer
Material Grade/Class
Case Hardened
Manufacturer Location
Made in USA
Maximum Temperature
302 Degrees F
Made in North America
Not Made in North America
Minimum Temperature
-58 Degrees F
Material Quality Standards
ASTM A1008
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
REACH Compliant
REACH Compliant
Removable
Removable
RoHS Compliant
RoHS Compliant
Hardness
65 HRB
Washer Type
Large Outside Diameter

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 3/8 in, Inside Diameter 0.41 in, Outside Diameter 3 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance .410 +.010-.010 IN, Made in North America Not Made in North America, Manufacturer Location Made in USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.