Shop ZORO SELECT

Fender Washer, For Screw Size 5/16" , Stainless Steel Plain Finish, 50 PK

  • Mfr # U51530.031.0300
  • Zoro # G9621096

product price: 
$
157.99
/pk of 50, $3.16/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Washer Standards
ASME B18.21.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51530.031.0300
Zoro #
G9621096
UPC #
-
Country of Origin
Multiple
Item
Fender Washer
Material
Stainless Steel
Finish
Plain
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Thickness Tolerance
0.047 in to 0.080 in
Flat Washer Type
Fender Washer
Color
Silver
Temp. (F)
-58 Degrees to 302 Degrees F
Approx. Pkg. Qty.
50
Rockwell Hardness
HRB 85
Type
Oversized Flat Washer
Made in North America
Not Made in North America
Material Quality Standards
ASTM A280
RoHS Compliant
RoHS Compliant
Maximum Temperature
302 Degrees F
Removable
Removable
Resistance Properties
Non-Magnetic
Manufacturer Location
Made in USA
Minimum Temperature
-58 Degrees F
Material Grade/Class
18-8
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Dimensional Standards
ASME B18.21.1
Grade
18-8 (304)
Hardness
85 HRB
Washer Type
Large Outside Diameter
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

For Screw Size
5/16"
Outside Diameter
3 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.348 in
Outside Diameter Tolerance
3.000 +.010-.010 IN
Inside Diameter Tolerance
.348 +.010-.010 IN

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Traction Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.348 in, Outside Diameter 3 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance .348 +.010-.010 IN, Made in North America Not Made in North America, Manufacturer Location Made in USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.