Fender Washer, For Screw Size 5/16" , Stainless Steel Plain Finish, 50 PK

  • Mfr # U55530.031.0175

  • Zoro # G9621026


product price: $107.99
/pk 50, $2.16/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Washer Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U55530.031.0175
Zoro #
G9621026
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16"
Outside Diameter
1-3/4 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.313 in
Inside Diameter Tolerance
.348 +.010-.010 IN
Outside Diameter Tolerance
1.750 +.010-.010 IN

Details

Item
Fender Washer
Material
Stainless Steel
Finish
Plain
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Approx. Pkg. Qty.
50
Thickness Tolerance
0.047 in to 0.080 in
Flat Washer Type
Fender Washer
Color
Silver
Temp. (F)
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRB82
Type
Oversized Flat Washer
REACH Compliant
REACH Compliant
Dimensional Standards
ASME B18.21.1
Removable
Removable
Maximum Temperature
302 Degrees F
Material Quality Standards
ASTM A240
Pack Size
Small Pack
Resistance Properties
Nonmagnetic
Made in North America
Not Made in North America
Manufacturer Location
Made in USA
Minimum Temperature
-58 Degrees F
RoHS Compliant
RoHS Compliant
Material Grade/Class
316
Grade
18-8 (304)
Hardness
82 HRB
Washer Type
Large Outside Diameter

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.348 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance .348 +.010-.010 IN, Made in North America Not Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASTM A240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.