Fender Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 100 PK
Mfr # U38213.031.0250
Zoro # G9621166
product price:Â $84.59
/pk 100, $0.85/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Washer Standards
ASME B18.21.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U38213.031.0250
Zoro #
G9621166
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
5/16"
Outside Diameter
2 1/2 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.344 in
Details
Item
Fender Washer
Material
Steel
Finish
Black Oxide
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Flat Washer Type
Fender Washer
Approx. Pkg. Qty.
100
Thickness Tolerance
+0.08 in /-0.047 in
Color
Silver
Type
Oversized Flat Washer
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Material Grade/Class
Case Hardened
Washer Type
Large Outside Diameter
Description
Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.348 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Material Quality Standards Not Applicable, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.