Fender Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 100 PK

  • Mfr # U38213.031.0300

  • Zoro # G9621157


product price:  $104.99
/pk 100, $1.05/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Washer Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38213.031.0300
Zoro #
G9621157
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16"
Outside Diameter
3 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.344 in
Outside Diameter Tolerance
3.000 +.010-.010 IN
Inside Diameter Tolerance
.348 +.010-.010 IN

Details

Item
Fender Washer
Material
Steel
Finish
Black Oxide
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Flat Washer Type
Fender Washer
Color
Silver
Thickness Tolerance
+0.08 in /-0.047 in
Approx. Pkg. Qty.
100
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Oversized Flat Washer
Rockwell Hardness
HRB65
Pack Size
Small Pack
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Maximum Temperature
302 Degrees F
Material Quality Standards
ASTM A1008
Dimensional Standards
ASME B18.21.1
Removable
Removable
Minimum Temperature
-58 Degrees F
Manufacturer Location
Made in USA
RoHS Compliant
RoHS Compliant
Material Grade/Class
Case Hardened
Washer Type
Large Outside Diameter
Hardness
65 HRB

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.348 in, Outside Diameter 3 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance .348 +.010-.010 IN, Made in North America Not Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASTM A1008

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.