Fender Washer, For Screw Size 7/8" , 316 Stainless Steel Plain Finish, 100 PK

  • Mfr # 8740WF316

  • Zoro # G4800964


product price:  $319.99
/pk 100, $3.20/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
For Screw Size
7/8"
Outside Diameter
2-1/2 in
Minimum Thickness
0.110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8740WF316
Zoro #
G4800964
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
7/8"
Outside Diameter
2-1/2 in
Minimum Thickness
0.110 in
Inside Diameter
0.938 in

Details

Item
Fender Washer
Material
316 Stainless Steel
Finish
Plain
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/-0.009
Rockwell Hardness
B80
Material Grade
316
Material Grade/Class
316

Description

Flat Washers, 7/8X2 1/2 FENDER WA,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.