Fender Washer, For Screw Size M3 , Steel Zinc Plated Finish, 100 PK
Mfr # M38210.030.0001
Zoro # G2722501
product price:Â $3.19
/pk 100, $0.03/eaKey Features
Material
Steel
Finish
Zinc Plated
For Screw Size
M3
Outside Diameter
9 mm
Minimum Thickness
0.80mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M38210.030.0001
Zoro #
G2722501
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M3
Outside Diameter
9 mm
Minimum Thickness
0.80mm
Maximum Thickness
0.8 mm
Inside Diameter
3.2 mm
Inside Diameter Tolerance
0.126-0.133
Outside Diameter Tolerance
0.34-0.354
Description
Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size M3, Inside Diameter 3.38 mm, Outside Diameter 9 mm, Maximum Thickness 0.9 mm, System of Measurement Metric, Minimum Thickness 0.7 mm, Color Silver, Inside Diameter Tolerance 0.126-0.133, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.