FEP Tubing, 1/16" ID x 1/8" OD x 100 Ft. L

  • Mfr # ZUSA-HT-897

  • Zoro # G4426057


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-897
Zoro #
G4426057
UPC #
193005155476
Country of Origin
China

Dimensions

Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
0.031 in
Tube Length
100 ft
Tube Bend Radius
1/2 in
Bend Radius
8 in
Inside Diameter
1/16 in
Overall Length
100 ft
Outside Diameter
1/8 in

Details

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Max. Pressure
360 psi @ 73 Degrees F
Tube Color
Clear
Item
Tubing
Temp. Range
-200 Degrees F to 450 Degrees F
Material
FEP
Standards
FDA, NSF 51
Color
Natural
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Chemical Compatibility
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Tube Form
Coil
For Environment
Chemical, High Temperature
System of Measurement
Inch
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-200 Degrees F
Hardness
Shore D 55
Stripe Color
No Stripe
Maximum Operating Pressure
215 psi
For Fluid Type
Beverages
Autoclavable
Yes
Flow Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flexibility
Rigid
Clarity
Semi-Clear
Resistance Properties
Chemical Resistant, High Temperature Resistant
Fitting Compatibility
Compression, Push-to-Connect
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
55D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Natural, Hardness Shore D 55, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 215 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.