FEP Tubing, 1/2" ID x 5/8" OD x 10 Ft. L

  • Mfr # ZUSA-HT-954

  • Zoro # G4426233


product price:  $88.95
/ea
Free Shipping & Returns

Key Features

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-954
Zoro #
G4426233
UPC #
193005156114
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.625 in
Tube Length
10 ft
Tube Bend Radius
3 in
Inside Diameter
1/2 in
Bend Radius
1/2 in
Outside Diameter
5/8 in
Overall Length
10 ft

Details

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Max. Pressure
130 psi @ 73 Degrees F
Tube Color
Clear
Item
Tubing
Material
FEP
Color
Clear
Standards
FDA, NSF 51
Temp. Range
-200 Degrees F to 450 Degrees F
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Clarity
Semi-Clear
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Flexibility
Rigid
Fitting Compatibility
Compression, Push-to-Connect
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Stripe Color
No Stripe
System of Measurement
Inch
Flow Application
Food and Beverage
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
120 psi
Tube Form
Coil
Minimum Operating Temperature
-200 Degrees F
Hardness
Shore D 55
Resistance Properties
Chemical Resistant, High Temperature Resistant
Vacuum Rated
Not Rated for Vacuum
For Fluid Type
Beverages
For Environment
Chemical, High Temperature
Autoclavable
Yes
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
55D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.