FEP Tubing, 1/2" ID x 5/8" OD x 100 Ft. L

  • Mfr # ZUSA-HT-906

  • Zoro # G4425926


product price:  $750.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-906
Zoro #
G4425926
UPC #
193005155582
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.625 in
Tube Length
100 ft
Tube Bend Radius
3 in
Outside Diameter
5/8 in
Overall Length
100 ft
Bend Radius
1/2 in
Inside Diameter
1/2 in

Details

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Max. Pressure
130 psi @ 73 Degrees F
Tube Color
Clear
Item
Tubing
Material
FEP
Temp. Range
-200 Degrees F to 450 Degrees F
Color
Clear
Standards
FDA, NSF 51
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Hardness
Shore D 55
Peristaltic Pump Compatible
No
Maximum Operating Temperature
450 Degrees F
Autoclavable
Yes
Maximum Operating Pressure
120 psi
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Minimum Operating Temperature
-200 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Chemical Resistant, High Temperature Resistant
Flexibility
Rigid
System of Measurement
Inch
Jacket Color
No Jacket
Clarity
Semi-Clear
Jacket Material
No Jacket
Flow Application
Food and Beverage
For Environment
Chemical, High Temperature
Tube Form
Coil
For Fluid Type
Beverages
Chemical Compatibility
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
55D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.