FEP Tubing, 3/16" ID x 5/16" OD x 25 Ft. L

  • Mfr # ZUSA-HT-933

  • Zoro # G4426364


product price:  $89.65
/ea
Free Shipping & Returns

Key Features

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-933
Zoro #
G4426364
UPC #
193005155889
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
Tube Length
25 ft
Tube Bend Radius
1/2 in
Bend Radius
1/2 in
Inside Diameter
3/16 in
Outside Diameter
5/16 in
Overall Length
25 ft

Details

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Max. Pressure
280 psi @ 73 Degrees F
Tube Color
Clear
Item
Tubing
Temp. Range
-200 Degrees F to 450 Degrees F
Standards
FDA, NSF 51
Material
FEP
Color
Clear
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Stripe Color
No Stripe
Hardness
Shore D 55
Maximum Operating Temperature
450 Degrees F
Flow Application
Food and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Jacket Material
No Jacket
Tube Form
Coil
Peristaltic Pump Compatible
No
Flexibility
Rigid
For Fluid Type
Beverages
Resistance Properties
Chemical Resistant, High Temperature Resistant
Jacket Color
No Jacket
Maximum Operating Pressure
165 psi
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
Yes
Clarity
Semi-Clear
For Environment
Chemical, High Temperature
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
System of Measurement
Inch
Minimum Operating Temperature
-200 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
55D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 165 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.