FEP Tubing, 3/16" ID x 5/16" OD x 50 Ft. L

  • Mfr # ZUSA-HT-917

  • Zoro # G4425935


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-917
Zoro #
G4425935
UPC #
193005155704
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
Tube Length
50 ft
Tube Bend Radius
1/2 in
Outside Diameter
5/16 in
Bend Radius
3 in
Inside Diameter
3/16 in
Overall Length
50 ft

Details

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Max. Pressure
280 psi @ 73 Degrees F
Tube Color
Clear
Item
Tubing
Color
Clear
Temp. Range
-200 Degrees F to 450 Degrees F
Material
FEP
Standards
FDA, NSF 51
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Resistance Properties
Chemical Resistant, High Temperature Resistant
Jacket Material
No Jacket
Tube Form
Coil
For Environment
Chemical, High Temperature
System of Measurement
Inch
For Fluid Type
Beverages
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Semi-Clear
Autoclavable
Yes
Chemical Compatibility
Hardness
Shore D 55
Minimum Operating Temperature
-200 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
Flow Application
Food and Beverage
Maximum Operating Temperature
450 Degrees F
Vacuum Rated
Not Rated for Vacuum
Flexibility
Rigid
Maximum Operating Pressure
165 psi
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
55D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 165 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.