Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEP Tubing

  • Mfr # ZUSA-HT-5069

  • Zoro # G906435279


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
FDA, NSF 51
Reinforcement
Not Reinforced
Outside Diameter
7/16 in
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5069
Zoro #
G906435279
UPC #
193005267605
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Outside Diameter
7/16 in
Inside Diameter
3/8 in
Overall Length
100 ft
Bend Radius
3 1/8 in

Details

Item
Tubing
Standards
FDA, NSF 51
Reinforcement
Not Reinforced
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
390 Degrees F
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Hardness
Shore D 55
Color
Clear
Peristaltic Pump Compatible
No
Autoclavable
Yes
Material
FEP
Stripe Color
No Stripe
Clarity
Semi-Clear
Tube Form
Coil
System of Measurement
Inch
Jacket Material
No Jacket
Maximum Operating Pressure
95 psi
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Rigid
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Application
Beverage, Chemical, Food, Water
Resistance Properties
Chemical Resistant, High Temperature Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 95 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.