Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEP Tubing

  • Mfr # ZUSA-HT-5070

  • Zoro # G306435336


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
FDA, NSF 51
Jacket Material
No Jacket
Jacket Color
No Jacket
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5070
Zoro #
G306435336
UPC #
193005267612
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Outside Diameter
1/2 in
Bend Radius
4 3/4 in
Overall Length
100 ft
Inside Diameter
7/16 in

Details

Standards
FDA, NSF 51
Item
Tubing
Jacket Material
No Jacket
Jacket Color
No Jacket
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Semi-Clear
Maximum Operating Temperature
390 Degrees F
Peristaltic Pump Compatible
No
Color
Clear
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Flexibility
Rigid
Hardness
Shore D 55
Maximum Operating Pressure
90 psi
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant, High Temperature Resistant
Tube Form
Coil
Application
Beverage, Chemical, Food, Water
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Material
FEP
Autoclavable
Yes
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 90 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.