Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEP Tubing

  • Mfr # ZUSA-HT-5080

  • Zoro # G906434999


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Standards
FDA, NSF 51
Reinforcement
Not Reinforced
Hardness
Shore D 55
Material
FEP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5080
Zoro #
G906434999
UPC #
193005267650
Country of Origin
China

Dimensions

Wall Thickness
1 mm
Inside Diameter
2 mm
Bend Radius
19/32 in
Overall Length
100 ft
Outside Diameter
4 mm

Details

Standards
FDA, NSF 51
Item
Tubing
Reinforcement
Not Reinforced
Hardness
Shore D 55
Material
FEP
Jacket Color
No Jacket
Maximum Operating Temperature
390 Degrees F
Clarity
Semi-Clear
Chemical Compatibility
Autoclavable
Yes
System of Measurement
Metric
Resistance Properties
Chemical Resistant, High Temperature Resistant
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
362.5 psi
Stripe Color
No Stripe
Flexibility
Rigid
Color
Clear
Jacket Material
No Jacket
Application
Beverage, Chemical, Food, Water
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Peristaltic Pump Compatible
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 362.5 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 4 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.