Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEP Tubing

  • Mfr # ZUSA-HT-5082

  • Zoro # G506435075


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Standards
FDA, NSF 51
Jacket Color
No Jacket
Autoclavable
Yes
Application
Beverage, Chemical, Food, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5082
Zoro #
G506435075
UPC #
193005267667
Country of Origin
China

Dimensions

Wall Thickness
1 mm
Bend Radius
1 9/16 in
Inside Diameter
4 mm
Overall Length
100 ft
Outside Diameter
6 mm

Details

Standards
FDA, NSF 51
Item
Tubing
Jacket Color
No Jacket
Autoclavable
Yes
Application
Beverage, Chemical, Food, Water
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
Color
Clear
Jacket Material
No Jacket
Clarity
Semi-Clear
System of Measurement
Metric
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Chemical Resistant, High Temperature Resistant
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Tube Form
Coil
Maximum Operating Pressure
217.5 psi
Chemical Compatibility
Hardness
Shore D 55
Flexibility
Rigid
Material
FEP
Reinforcement
Not Reinforced
Maximum Operating Temperature
390 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.