Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEP Tubing

  • Mfr # ZUSA-HT-7057

  • Zoro # G606435340


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
FDA, NSF 51
System of Measurement
Inch
Maximum Operating Temperature
390 Degrees F
Application
Beverage, Food, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7057
Zoro #
G606435340
UPC #
193005266608
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Bend Radius
2 in
Inside Diameter
1/4 in
Outside Diameter
5/16 in
Overall Length
25 ft

Details

Standards
FDA, NSF 51
Item
Tubing
System of Measurement
Inch
Maximum Operating Temperature
390 Degrees F
Application
Beverage, Food, Water
Color
Clear
Resistance Properties
Chemical Resistant, High Temperature Resistant
Vacuum Rated
Not Rated for Vacuum
Clarity
Semi-Clear
Chemical Compatibility
Maximum Operating Pressure
100 psi
Jacket Material
No Jacket
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Autoclavable
Yes
Hardness
Shore D 55
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Rigid
Peristaltic Pump Compatible
No
Material
FEP
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.