Zoro Homepage

FEP Tubing

  • Mfr # ZUSA-HT-7059

  • Zoro # G006435292


product price: $52.35
/ea

Key Features

Wall Thickness
0.031 in
Standards
FDA, NSF 51
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
95 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7059
Zoro #
G006435292
UPC #
193005266622
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Bend Radius
3 1/8 in
Inside Diameter
3/8 in
Overall Length
10 ft
Outside Diameter
7/16 in

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 95 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 7/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.