Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEP Tubing

  • Mfr # ZUSA-HT-7065

  • Zoro # G306435237


product price: $69.49
/ea

Key Features

Wall Thickness
0.031 in
Standards
FDA, NSF 51
Material
FEP
Resistance Properties
Chemical Resistant, High Temperature Resistant
Peristaltic Pump Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7065
Zoro #
G306435237
UPC #
193005266684
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Outside Diameter
9/16 in
Overall Length
10 ft
Bend Radius
4 3/4 in
Inside Diameter
1/2 in

Details

Item
Tubing
Standards
FDA, NSF 51
Material
FEP
Resistance Properties
Chemical Resistant, High Temperature Resistant
Peristaltic Pump Compatible
No
Color
Clear
Fitting Compatibility
Compression, Push-to-Connect
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Jacket Material
No Jacket
System of Measurement
Inch
Reinforcement
Not Reinforced
Autoclavable
Yes
Application
Beverage, Food, Water
Hardness
Shore D 55
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Maximum Operating Pressure
85 psi
Stripe Color
No Stripe
Chemical Compatibility
Flexibility
Rigid
Jacket Color
No Jacket
Maximum Operating Temperature
390 Degrees F
Clarity
Semi-Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 85 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 9/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.