Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEP Tubing

  • Mfr # ZUSA-HT-7069

  • Zoro # G706435011


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
FDA, NSF 51
Flexibility
Rigid
Jacket Color
No Jacket
Chemical Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7069
Zoro #
G706435011
UPC #
193005268367
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Bend Radius
7 7/8 in
Overall Length
25 ft
Outside Diameter
3/4 in
Inside Diameter
5/8 in

Details

Item
Tubing
Standards
FDA, NSF 51
Flexibility
Rigid
Jacket Color
No Jacket
Chemical Compatibility
Vacuum Rated
Not Rated for Vacuum
Autoclavable
Yes
Application
Beverage, Food, Water
Tube Form
Coil
Peristaltic Pump Compatible
No
Hardness
Shore D 55
Resistance Properties
Chemical Resistant, High Temperature Resistant
Color
Clear
Stripe Color
No Stripe
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
390 Degrees F
System of Measurement
Inch
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Maximum Operating Pressure
70 psi
Material
FEP
Clarity
Semi-Clear
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 70 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.